
Quick Change - Boring Tools - Top Rake Chipbreaker .060 HW X .002 R X .300 Depth QBT, AlTiN
Mfr # QBT-060300X
Zoro # G111946362
product price: $44.19
/eaKey Features
Overall Length
1-1/2 in
Min. Bore
0.0700 in
Radius
0.002 in
Shank Dia.
3/16 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBT-060300X
Zoro #
G111946362
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Radius
0.002 in
Shank Dia.
3/16 in
Neck Dia. (In.)
0.0500 in
Bore Depth
0.300 in
Length from Holder
0.590 in
Head Width
0.060 in
Details
Min. Bore
0.0700 in
SAE or Metric
SAE
Finish
AlTiN
Offset
-0.0338 in
Projection
0.0100 in
Left/Right Hand
Right Hand
Description
0.0700in Min Bore DIA x 0.300in Max Bore Depth x 0.0100in Projection x 0.1875in 3/16 Shank DIA x 1.50in 1-1/2 Overall Length x 0.002in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.