Quick Change - Boring Tools - Top Rake Chipbreaker .100 HW X .004 R X .600 Depth QBT, AlTiN

  • Mfr # QBT4-100600X

  • Zoro # G011946752


product price: $44.19
/ea

Key Features

Overall Length
2 in
SAE or Metric
SAE
Finish
AlTiN
Shank Dia.
3/16 in
Projection
1/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT4-100600X
Zoro #
G011946752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Neck Dia. (In.)
0.0850 in
Bore Depth
0.600 in
Radius
0.004 in
Head Width
0.100 in
Length from Holder
1.090 in

Details

SAE or Metric
SAE
Finish
AlTiN
Projection
1/64 in
Left/Right Hand
Right Hand
Min. Bore
0.1100 in (2.8 mm)
Offset
0.0063 in

Description

0.1100in 2.8 mm Min Bore DIA x 0.600in Max Bore Depth x 0.0150in 1/64 Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length x 0.004in Corner Radius - Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.