Zoro Homepage

Quick Change Metric Threading Tool, Topping, 1.700 Mm Min Bore, 7.00 Mm Max

  • Mfr # QTMT-025045-07X

  • Zoro # G011239700


product price: $57.69
/ea

Key Features

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Size
M2.5x0.45
Max. Bore Depth
7.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTMT-025045-07X
Zoro #
G011239700
UPC #
-
Country of Origin
United States

Dimensions

Size
M2.5x0.45
Max. Bore Depth
7.00 mm
Length from Holder
0.59 mm
Min. Bore Dia.
1.700 mm
Neck Dia.
1.090 mm
Overall Length
1.50 in
Head Width
1.50 mm
Shank Dia.
0.1875 in

Details

Cutting Direction
Right Hand
Measurement Type
Metric
Coating
AlTiN
Offset
0.300 mm
Angle per Side
30
Centerline Offset
-0.880 mm
Included Angle
60
Projection
0.244 mm

Description

1.700 Mm Min Bore Dia X 7.00 Mm Max Bore Depth X 0.244 Mm Projection X 0.1875 Shank Dia X 1.50 Overall Length M2.5X0.45 - Carbide Quick Change - Metric Thread - Topping Right Hand, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.