Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-070200
Zoro # G8211235
product price: $34.35
/eaKey Features
Overall Length
1-1/2 in
Material
C2 Micrograin Carbide
Projection
.025 in
Bore Depth
.200"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPF-070200
Zoro #
G8211235
UPC #
728709162460
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Bore Depth
.200"
Radius
.005 in
Bore Dia.
.070"
Shank Dia.
3/16 in
Neck Dia.
0.0600"
Groove Width
0.0600"
Max. Bore Depth
0.200"
Min. Bore Dia.
0.0700"
Corner Radius
0.005"
Details
Item
Quick Change Profiling Tool
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
.025 in
Cutting Direction
Right Hand
Application
For Profiling
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.045"
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.