Zoro Homepage

Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-2301250

  • Zoro # G8002827


product price: $53.15
/ea

Key Features

Overall Length
2-1/2 in
Cutting Direction
Right Hand
Application
For Profiling
Radius
.008 in
Bore Depth
1.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-2301250
Zoro #
G8002827
UPC #
728709162903
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
.008 in
Bore Depth
1.25"
Shank Dia.
5/16 in
Bore Dia.
.230"
Neck Dia.
0.2000"
Max. Bore Depth
1-1/4"
Min. Bore Dia.
0.2300"
Groove Width
0.1600"
Corner Radius
0.008"

Details

Item
Quick Change Profiling Tool
Cutting Direction
Right Hand
Application
For Profiling
Projection
.080 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Offset
0.130"

Description

Quick Change Profiling Tool, 5/16 in, Bright (Uncoated), Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.