Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide

  • Mfr # QPF-3001000X

  • Zoro # G8449551


product price: $65.79
/ea

Key Features

Overall Length
2-1/2 in
Cutting Direction
Right Hand
Radius
.008 in
Material
C2 Micrograin Carbide
Bore Dia.
.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPF-3001000X
Zoro #
G8449551
UPC #
728709162958
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
.008 in
Bore Dia.
.300"
Bore Depth
1.00"
Shank Dia.
5/16 in
Neck Dia.
0.2700"
Min. Bore Dia.
0.3000"
Corner Radius
0.008"
Max. Bore Depth
1"
Groove Width
0.2000"

Details

Item
Quick Change Profiling Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Projection
.100 in
Application
For Profiling
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Offset
0.165"

Description

Quick Change Profiling Tool, 5/16 in, AlTiN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.