Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Boring Tool, 2" L, C2 Micrograin Carbide

  • Mfr # BBL-160750

  • Zoro # G8057734


product price: $37.59
/ea

Key Features

Overall Length
2"
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-160750
Zoro #
G8057734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Bore Dia.
.160"
Bore Depth
.750"
Radius
.005"-.008"
Neck Dia.
0.1200"
Max. Bore Depth
3/4"
Groove Width
1/8"
Split Length
9/64"
Min. Bore Dia.
0.1600"

Details

Item
Radius Boring Tool
Finish
Uncoated
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Left Hand
Angle
.040"
Projection
0.0400"

Description

0.1600" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1250" (1/8) Tooth Width x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.