
Radius Boring Tool, 4" L, C2 Micrograin Carbide
Mfr # BBL-4902600
Zoro # G8181424
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Bore Dia.
.490"
Bore Depth
2.600"
Application
Boring
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBL-4902600
Zoro #
G8181424
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Bore Dia.
.490"
Bore Depth
2.600"
Shank Dia.
1/2"
Radius
.005"-.008"
Split Length
0.320"
Groove Width
0.3000"
Max. Bore Depth
2.600"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3680"
Details
Item
Radius Boring Tool
Application
Boring
Finish
Uncoated
Angle
.123"
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Projection
0.1220"
Description
0.4900" Min Bore DIA x 2.600" Max Bore Depth x 0.3000" Tooth Width x 0.1220" Projection x 0.5000" (1/2) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.