
Retaining Ring Grooving Tool, 8.00 mm Min Bore dia
Mfr # RRM-110-10X
Zoro # G0997896
product price: $62.65
/eaKey Features
Overall Length
63.0 mm
Shank Dia.
8.000 mm
Finish
AlTiN
Neck Dia.
5.380 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRM-110-10X
Zoro #
G0997896
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
63.0 mm
Shank Dia.
8.000 mm
Groove Width
1.090 mm
Neck Dia.
5.380 mm
Max. Bore Depth
10.00 mm
Min. Bore Dia.
8.000 mm
Split Length
4.20 mm
Details
Finish
AlTiN
Cutting Direction
Right Hand
Projection
2.500 mm
Description
8.00 mm Min Bore DIA x 10.00 mm Max Bore Depth 1.090 mm Tooth Width 2.50 mm Projection x 8.000 mm Shank DIA x 63.0 mm Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.