
Retaining Ring Grooving Tool
Mfr # RRC3-025-375-250
Zoro # G801018607
product price: $53.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRC3-025-375-250
Zoro #
G801018607
UPC #
-
Country of Origin
United States
Description
0.2500" (1/4) Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0250" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0030" Radius - Carbide Retaining Ring Grooving Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.