
Right Hand - 0.2160in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in Projection x 2.50in
Mfr # BB12-200500
Zoro # G616049551
product price:Â $38.79
/eaKey Features
Shank Dia.
0.2500" (1/4)
Min. Bore
0.2160"
Left/Right Hand
Right Hand
Bore Depth
0.500" (1/2)
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB12-200500
Zoro #
G616049551
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Bore Depth
0.500" (1/2)
Head Width
0.200"
Details
Min. Bore
0.2160"
Left/Right Hand
Right Hand
Coating
UN
Description
0.2160in Min Bore DIA x 0.500in 1/2 Max Bore Depth x 0.0500in Projection x 0.2500in 1/4 Shank DIA x 2.50in 2-1/2 Overall Length x 0.0120in Radius - Carbide Boring Standard Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.