Zoro Homepage

Square End Mill, 1/4" Cut Length, nACRo

  • Mfr # MEF-045-150

  • Zoro # G9199535


product price: $32.19
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0450"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.068 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-045-150
Zoro #
G9199535
UPC #
728709144152
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0450"
Length of Cut
0.068 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Neck Dia.
0.043 in
Milling Dia.
0.045 in
Neck Length
0.082 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Finish
nACRo
Hardened (H) Compatibility
Yes
End Mill Style
Square
List Number
MEF
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Straight
Item
Square End Mill
Helix Angle
20 Degrees
Shank Type - Machining
Straight
Material Grade - Machining
AAA
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
nACRo
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Max. Helix Angle
20 Degrees

Description

Square End Mill, 0.045 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.068 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0.043 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.