Zoro Homepage

Standard, Boring Tools, Helical Back Rake, 0.340" Min Bore dia, Shank Dia.: 3/8"

  • Mfr # HBB-3602500X

  • Zoro # G0987518


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
3/8"
Projection
0.0200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBB-3602500X
Zoro #
G0987518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Shank Dia.
3/8"
Max. Bore Depth
2-1/2"
Split Length
0.720"
Min. Bore Dia.
0.3400"
Neck Dia.
0.3200"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0200"

Description

0.340" Min Bore DIA x 2.500" (2-1/2) Max Bore Depth 0.020" Projection x 0.3750" (3/8) Shank DIA x 4.00" (4) Overall Length - Carbide Boring Helical Back Rake Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.