Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Right Hand, 0.180" Min Bore dia, Max. Bore Depth: 0.900"

  • Mfr # BB-180900X

  • Zoro # G0989496


product price: $41.29
/ea

Key Features

Overall Length
2-1/2"
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0450"
Radius
0.0060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-180900X
Zoro #
G0989496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Radius
0.0060"
Shank Dia.
1/4"
Neck Dia.
0.1350"
Split Length
0.175"
Groove Width
0.1500"
Max. Bore Depth
0.900"
Min. Bore Dia.
0.1800"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0450"

Description

0.180" Min Bore DIA x 0.900" Max Bore Depth 0.1500" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.