
Standard, Boring Tools, Right Hand, Sharp, 1.00 mm Min Bore dia
Mfr # BBM-040104X
Zoro # G0991970
product price: $33.89
/eaKey Features
Overall Length
50.0 mm
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.250 mm
Shank Dia.
4.000 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBM-040104X
Zoro #
G0991970
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50.0 mm
Shank Dia.
4.000 mm
Groove Width
1.270 mm
Max. Bore Depth
4.00 mm
Min. Bore Dia.
1.000 mm
Split Length
1.70 mm
Neck Dia.
0.760 mm
Details
Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.250 mm
Description
1.00 mm Min Bore DIA x 4.00 mm Max Bore Depth 1.270 mm Tooth Width 0.25 mm Projection x 4.000 mm Shank DIA x 50.0 mm Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.