Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Boring Tools - Right Hand - Sharp .120 Head Width X 1.00 Depth BB, AlTiN

  • Mfr # BB-1201000SX

  • Zoro # G311946711


product price: $36.55
/ea

Key Features

Overall Length
2 in
Bore Depth
1 in
Min. Bore
0.1320 in
Finish
AlTiN
Neck Dia. (In.)
0.0900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1201000SX
Zoro #
G311946711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
1 in
Neck Dia. (In.)
0.0900 in
Shank Dia.
3/16 in
Split Length
9/64 in
Tooth Width
1/8 in
Face Dimension
0.094 in
Head Width
0.120 in

Details

Min. Bore
0.1320 in
Finish
AlTiN
Offset
0.0263 in
Left/Right Hand
Right Hand
SAE or Metric
SAE
Projection
0.0300 in

Description

0.1320in Min Bore DIA x 1.000in 1 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.0300in Projection x 0.1875in 3/16 Shank DIA x 2.00in 2 Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.