Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Boring Tools, Right Hand, Sharp, 12.00 mm Min Bore dia, Finish: AlTiN

  • Mfr # BBM-121232X

  • Zoro # G0981358


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Overall Length
83.0 mm
Cutting Direction
Right Hand
Finish
AlTiN
Shank Dia.
12.000 mm
Projection
3.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-121232X
Zoro #
G0981358
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
83.0 mm
Shank Dia.
12.000 mm
Split Length
6.90 mm
Min. Bore Dia.
12.000 mm
Max. Bore Depth
32.00 mm
Neck Dia.
8.990 mm
Groove Width
6.350 mm

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
3.000 mm

Description

12.00 mm Min Bore DIA x 32.00 mm Max Bore Depth 6.350 mm Tooth Width 3.00 mm Projection x 12.000 mm Shank DIA x 83.0 mm Overall Length - Carbide Boring Standard Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.