Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard - Boring Tools - Right Hand - Sharp .160 Head Width X 1.25 Depth BB

  • Mfr # BB-1601250S

  • Zoro # G411946758


product price: $32.39
/ea

Key Features

Overall Length
2-1/2 in
SAE or Metric
SAE
Offset
0.0663 in
Projection
0.0400 in
Bore Depth
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-1601250S
Zoro #
G411946758
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1-1/4 in
Neck Dia. (In.)
0.1200 in
Shank Dia.
3/16 in
Face Dimension
0.094 in
Head Width
0.160 in
Split Length
9/64 in
Tooth Width
1/8 in

Details

SAE or Metric
SAE
Offset
0.0663 in
Projection
0.0400 in
Left/Right Hand
Right Hand
Min. Bore
0.1760 in
Finish
UN

Description

0.1760in Min Bore DIA x 1.250in 1-1/4 Max Bore Depth x 0.1250in 1/8 Tooth Width x 0.0400in Projection x 0.1875in 3/16 Shank DIA x 2.50in 2-1/2 Overall Length - Carbide Boring Standard Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.