Zoro Homepage

Standard, Boring Tools, Top Rake Chipbreaker, 0.300" Min Bore dia, Finish: UN

  • Mfr # PBT-3001000

  • Zoro # G0984690


product price: $66.65
/ea

Key Features

Overall Length
2-1/2"
Cutting Direction
Right Hand
Projection
0.0500"
Shank Dia.
3/8"
Offset
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBT-3001000
Zoro #
G0984690
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Min. Bore Dia.
0.3000"
Corner Radius
0.006"
Groove Width
0.1420"
Neck Dia.
1/4"
Max. Bore Depth
1"

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.0500"
Offset
1/8"

Description

0.300" Min Bore DIA x 1.000" (1) Max Bore Depth 0.1420" Tooth Width 0.050" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.006" Corner Radius - Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.