Zoro Homepage

Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0500"

  • Mfr # FG-250-050X

  • Zoro # G1001326


product price: $42.65
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0500"
Finish
AlTiN
Split Length
0.215"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-250-050X
Zoro #
G1001326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Groove Width
0.0500"
Split Length
0.215"
Min. Bore Dia.
1/4"

Details

Finish
AlTiN
Cutting Direction
Right Hand
Projection
0.0500"

Description

0.250" (1/4) Min Bore DIA x 0.0500" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Face Grooving Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.