
Standard, Profiling Tools, Radial Profiling, 0.300" Min Bore dia, Overall Length: 2-1/2"
Mfr # PR-3001250X
Zoro # G0986720
product price: $67.55
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
5/16"
Cutting Direction
Right Hand
Projection
0.1100"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-3001250X
Zoro #
G0986720
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
5/16"
Neck Dia.
0.1900"
Min. Bore Dia.
0.3000"
Corner Radius
0.008"
Groove Width
0.0920"
Max. Bore Depth
1-1/4"
Details
Cutting Direction
Right Hand
Projection
0.1100"
Finish
AlTiN
Description
0.300" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0920" Tooth Width 0.110" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.