Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-080500

  • Zoro # G8443303


product price: $35.29
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-080500
Zoro #
G8443303
UPC #
728709137338
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Max. Depth
0.500"
Hole Dia.
.080"
Radius
0.0020"
Min. Hole Dia.
0.0800 in
Max. Hole Depth
1/2 in
Groove Width
0.0230"
Neck Dia.
0.0550"
Split Length
0.060"
Min. Bore Dia.
0.0800"
Max. Bore Depth
1/2"
Thread Size
48-56

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0200 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Cutting Application
Threading
Measurement System
Fractional Inch
Center to Cutting Tip
0.0180 in
Offset Point
0.0120 in
Cutter Material
Carbide
Series
IT
Min. Teeth per Inch
40
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Threads per Inch
76
Thread Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Offset
0.012"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0180 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.