Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-100500

  • Zoro # G8090004


product price: $35.89
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Max. Depth
0.500"
Cutting Direction
Right Hand
Hole Dia.
.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-100500
Zoro #
G8090004
UPC #
728709137406
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.500"
Hole Dia.
.100"
Shank Dia.
1/8 in
Radius
0.0020"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.1000 in
Neck Dia.
0.0700"
Thread Size
40-56
Groove Width
0.0290"
Min. Bore Dia.
0.1000"
Split Length
0.060"
Max. Bore Depth
1/2"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Projection
0.0250 in
Finish
Uncoated
Measurement System
Fractional Inch
Thread Direction
Right Hand
Offset Point
0.0140 in
Min. Teeth per Inch
32
Max. Threads per Inch
76
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Application
Threading
Series
IT
Cutter Material
Carbide
Center to Cutting Tip
0.0380 in
Shank Type - Machining
Straight with Three Flats
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.014"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0380 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.