Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # IT-100600

  • Zoro # G7809837


product price: $34.39
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Hole Dia.
.100"
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-100600
Zoro #
G7809837
UPC #
728709137420
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
.100"
Max. Depth
0.600"
Shank Dia.
1/8 in
Radius
0.0020"
Max. Hole Depth
0.6000 in
Min. Hole Dia.
0.1000 in
Neck Dia.
0.0700"
Min. Bore Dia.
0.1000"
Max. Bore Depth
0.600"
Thread Size
40-56
Split Length
0.060"
Groove Width
0.0290"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Projection
0.0250 in
Min. Teeth per Inch
32
Max. Threads per Inch
76
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0140 in
Included Angle
60 Degrees
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Cutting Application
Threading
Series
IT
Center to Cutting Tip
0.0380 in
Finish - Machining
Bright (Uncoated)
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Cutter Material
Carbide
Offset
0.014"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0380 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.