Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # ITL-100250

  • Zoro # G7947353


product price: $35.89
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Max. Depth
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-100250
Zoro #
G7947353
UPC #
728709138519
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.250"
Hole Dia.
.100"
Shank Dia.
1/8 in
Radius
0.0020"
Max. Hole Depth
1/4 in
Min. Hole Dia.
0.1000 in
Min. Bore Dia.
0.1000"
Max. Bore Depth
1/4"
Thread Size
32-76
Neck Dia.
0.0700"
Groove Width
0.0440"
Split Length
0.060"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0250 in
Series
ITL
Max. Threads per Inch
76
Cutter Material
Carbide
Thread Direction
Left Hand
Shank Type - Machining
Straight with Three Flats
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Cutting Application
Threading
Center to Cutting Tip
0.0380 in
Measurement System
Fractional Inch
Offset Point
0.0140 in
Min. Teeth per Inch
32
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Finish - Machining
Bright (Uncoated)
Offset
0.014"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0380 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.