Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-050200

  • Zoro # G8016583


product price: $43.19
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.0200 in
Max. Depth
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-050200
Zoro #
G8016583
UPC #
728709159200
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Max. Depth
0.2"
Hole Dia.
0.05"
Shank Dia.
3/16 in
Min. Hole Dia.
0.0500 in
Max. Hole Depth
0.2000 in
Neck Dia.
0.0300"
Thread Size
56-72
Max. Bore Depth
0.200"
Min. Bore Dia.
0.0500"
Corner Radius
0.002"

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Projection
0.0200 in
Material
C2 Micrograin Carbide
Style
Quick Change Internal Threading Tool
Finish
Uncoated
Overhang
0.5900 in
Included Angle
60 Degrees
Thread Direction
Right Hand
Quick Change
Yes
Finish - Machining
Bright (Uncoated)
Min. Teeth per Inch
48
Cutting Application
Threading
Max. Threads per Inch
80
Coolant Fed
Coolant Through
Center to Cutting Tip
0.0350 in
Offset Point
0.0150 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Series
QIT
Cutter Material
Carbide
Features
On-Center Neck Design, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling
Measurement System
Fractional Inch
Offset
1/64"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0350 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.