Zoro Homepage

Threading Tool, 1-1/2 in L, Carbide

  • Mfr # QIT-120400

  • Zoro # G8142976


product price: $41.69
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Hole Dia.
0.12"
Style
Quick Change Internal Threading Tool
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-120400
Zoro #
G8142976
UPC #
728709159545
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Hole Dia.
0.12"
Shank Dia.
3/16 in
Max. Depth
0.4"
Min. Hole Dia.
0.1200 in
Max. Hole Depth
0.4000 in
Corner Radius
0.002"
Neck Dia.
0.0900"
Min. Bore Dia.
0.1200"
Max. Bore Depth
0.400"
Thread Size
32-56

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.