Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IAT-1250-12

  • Zoro # G7814651


product price: $63.25
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
3/8 in
Finish
Uncoated
Max. Depth
1.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT-1250-12
Zoro #
G7814651
UPC #
728709136638
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
3/8 in
Max. Depth
1.250"
Hole Dia.
.360"
Min. Hole Dia.
0.3600 in
Flat Width
0.0280 in
Max. Hole Depth
1-1/4 in
Min. Bore Dia.
0.3600"
Split Length
0.210"
Neck Dia.
0.2700"
Max. Bore Depth
1-1/4"
Groove Width
0.0970"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0850 in
Cutting Direction
Right Hand
Style
Internal ACME Threading Tool
Center to Cutting Tip
0.1730 in
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Cutting Application
Threading
Max. Threads per Inch
12
Offset Point
0.0490 in
Thread Standard
ACME
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Series
IAT
Cutter Material
Carbide
Included Angle
29 Degrees
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset
0.049"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.