Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IAT-750-16

  • Zoro # G8387303


product price: $40.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Internal ACME Threading Tool
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT-750-16
Zoro #
G8387303
UPC #
728709136973
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
0.750"
Shank Dia.
1/4 in
Hole Dia.
.200"
Max. Hole Depth
3/4 in
Flat Width
0.0210 in
Min. Hole Dia.
0.2000 in
Neck Dia.
0.1500"
Groove Width
0.0690"
Split Length
0.175"
Min. Bore Dia.
0.2000"
Max. Bore Depth
3/4"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Internal ACME Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0450 in
Included Angle
29 Degrees
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Center to Cutting Tip
0.0750 in
Thread Direction
Right Hand
Cutting Application
Threading
Max. Threads per Inch
16
Cutter Material
Carbide
Series
IAT
Finish - Machining
Bright (Uncoated)
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0350 in
Thread Standard
ACME
Offset
0.035"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.