Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # IT-2901250

  • Zoro # G4384764


product price: $50.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Max. Depth
1.250"
Finish
Uncoated
Hole Dia.
.290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-2901250
Zoro #
G4384764
UPC #
728709138014
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1.250"
Hole Dia.
.290"
Shank Dia.
5/16 in
Radius
0.0020"
Min. Hole Dia.
0.2900 in
Max. Hole Depth
1-1/4 in
Split Length
0.210"
Min. Bore Dia.
0.2900"
Groove Width
0.0810"
Neck Dia.
0.2150"
Thread Size
14-40
Max. Bore Depth
1-1/4"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Projection
0.0700 in
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
14
Finish - Machining
Bright (Uncoated)
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
IT
Measurement System
Fractional Inch
Center to Cutting Tip
0.1340 in
Cutting Application
Threading
Included Angle
60 Degrees
Thread Standard
ANSI, Metric 60 Degrees , UN
Max. Threads per Inch
40
Cutter Material
Carbide
Thread Direction
Right Hand
Offset Point
0.0400 in
Offset
0.040"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.