Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-180350

  • Zoro # G7985214


product price: $41.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Projection
0.0400 in
Shank Dia.
1/4 in
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-180350
Zoro #
G7985214
UPC #
728709138878
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Max. Depth
0.350"
Hole Dia.
.180"
Radius
0.0020"
Max. Hole Depth
0.3500 in
Min. Hole Dia.
0.1800 in
Min. Bore Dia.
0.1800"
Max. Bore Depth
0.350"
Groove Width
0.0460"
Neck Dia.
0.1350"
Thread Size
24-56
Split Length
0.175"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0400 in
Finish
Uncoated
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Cutter Material
Carbide
Cutting Application
Threading
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Offset
0.023"
Included Angle
60 Degrees

Description

Threading Tool, Carbide, Bright (Uncoated), Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.