Zoro Homepage

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-200400

  • Zoro # G8249455


product price: $39.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
Uncoated
Projection
0.0450 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-200400
Zoro #
G8249455
UPC #
728709138953
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.200"
Max. Depth
0.400"
Shank Dia.
1/4 in
Radius
0.0020"
Max. Hole Depth
0.4000 in
Min. Hole Dia.
0.20 in
Groove Width
0.0520"
Min. Bore Dia.
0.2000"
Neck Dia.
0.1500"
Split Length
0.175"
Max. Bore Depth
0.400"
Thread Size
24-40

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Projection
0.0450 in
Material
C2 Micrograin Carbide
Style
Internal Threading Tool
Cutting Direction
Right Hand
Cutting Application
Threading
Measurement System
Fractional Inch
Cutter Material
Carbide
Finish - Machining
Bright (Uncoated)
Offset
0.026"
Included Angle
60 Degrees

Description

Threading Tool, Carbide, Bright (Uncoated), Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.