Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-200750

  • Zoro # G7844837


product price: $39.19
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Hole Dia.
.200"
Material
C2 Micrograin Carbide
Max. Depth
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-200750
Zoro #
G7844837
UPC #
728709138991
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.200"
Max. Depth
0.750"
Shank Dia.
1/4 in
Radius
0.0020"
Min. Hole Dia.
0.2000 in
Max. Hole Depth
3/4 in
Thread Size
24-40
Neck Dia.
0.1500"
Groove Width
0.0520"
Min. Bore Dia.
0.2000"
Split Length
0.175"
Max. Bore Depth
3/4"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0450 in
Cutting Direction
Right Hand
Style
Internal Threading Tool
Included Angle
60 Degrees
Max. Threads per Inch
40
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Shank Type - Machining
Straight with Three Flats
Min. Teeth per Inch
24
Series
ITL
Offset Point
0.0260 in
Cutter Material
Carbide
Center to Cutting Tip
0.0750 in
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Thread Direction
Left Hand
Offset
0.026"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0750 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.