Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # ITL-2901000

  • Zoro # G8342144


product price: $54.85
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Hole Dia.
.290"
Finish
Uncoated
Max. Depth
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-2901000
Zoro #
G8342144
UPC #
728709139097
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.290"
Max. Depth
1.000"
Shank Dia.
5/16 in
Radius
0.0020"
Max. Hole Depth
1 in
Min. Hole Dia.
0.2900 in
Max. Bore Depth
1"
Min. Bore Dia.
0.2900"
Split Length
0.210"
Groove Width
0.0810"
Neck Dia.
0.2150"
Thread Size
14-40

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Style
Internal Threading Tool
Projection
0.0700 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Max. Threads per Inch
40
Thread Direction
Left Hand
Cutting Application
Threading
Included Angle
60 Degrees
Min. Teeth per Inch
14
Offset Point
0.0400 in
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Measurement System
Fractional Inch
Series
ITL
Finish - Machining
Bright (Uncoated)
Thread Standard
ANSI, Metric 60 Degrees , UN
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Center to Cutting Tip
0.1340 in
Offset
0.040"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.1340 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.