Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # QIT-3601000X

  • Zoro # G8405223


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Max. Depth
1"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-3601000X
Zoro #
G8405223
UPC #
728709160275
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Max. Depth
1"
Shank Dia.
3/8 in
Hole Dia.
0.36"
Min. Hole Dia.
0.3600 in
Max. Hole Depth
1 in
Neck Dia.
0.2750"
Min. Bore Dia.
0.3600"
Max. Bore Depth
1"
Corner Radius
0.002"
Thread Size
11-28

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Finish
AlTiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0850 in
Coolant Fed
Coolant Through
Series
QIT
Finish - Machining
AlTiN
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application ISO Code
M, N, P, S
Max. Threads per Inch
32
Cutter Material
Carbide
Quick Change
Yes
Offset Point
0.0550 in
Included Angle
60 Degrees
Center to Cutting Tip
0.1730 in
Overhang
1.3530 in
Min. Teeth per Inch
10
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutting Application
Threading
Measurement System
Fractional Inch
Offset
0.055"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.1730 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.