Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2-1/2 in L, Carbide

  • Mfr # SAT-1250-12

  • Zoro # G7953364


product price: $63.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Style
Stub ACME Threading Tool
Projection
0.0850 in
Hole Dia.
.360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1250-12
Zoro #
G7953364
UPC #
728709176023
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Hole Dia.
.360"
Shank Dia.
3/8 in
Max. Depth
1.250"
Flat Width
0.0330 in
Max. Hole Depth
1-1/4 in
Min. Hole Dia.
0.3600 in
Neck Dia.
0.2700"
Split Length
0.210"
Groove Width
0.1020"
Max. Bore Depth
1-1/4"
Min. Bore Dia.
0.3600"

Details

Item
Threading Tool
Shank Material
Carbide
Style
Stub ACME Threading Tool
Projection
0.0850 in
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Offset Point
0.0510 in
Measurement System
Fractional Inch
Max. Threads per Inch
12
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Center to Cutting Tip
0.1730 in
Shank Type - Machining
Straight with Three Flats
Thread Standard
Stub Acme
Cutting Application
Threading
Included Angle
29 Degrees
Series
SAT
Offset
0.051"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.1730 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.