Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # IT-140250

  • Zoro # G8017037


product price: $38.39
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Hole Dia.
.140"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-140250
Zoro #
G8017037
UPC #
728709137543
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
.140"
Shank Dia.
3/16 in
Max. Depth
0.250"
Radius
0.0020"
Min. Hole Dia.
0.1400 in
Max. Hole Depth
1/4 in
Split Length
0.070"
Min. Bore Dia.
9/64"
Max. Bore Depth
1/4"
Groove Width
0.0400"
Neck Dia.
0.1000"
Thread Size
32-56

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Finish
Uncoated
Projection
0.0350 in
Thread Direction
Right Hand
Measurement System
Fractional Inch
Included Angle
60 Degrees
Min. Teeth per Inch
28
Finish - Machining
Bright (Uncoated)
Cutter Material
Carbide
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset Point
0.0200 in
Series
IT
Shank Type - Machining
Straight with Three Flats
Cutting Application
Threading
Max. Threads per Inch
56
Thread Standard
ANSI, Metric 60 Degrees , UN
Center to Cutting Tip
0.0460 in
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.