Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # IT-140500

  • Zoro # G4384861


product price: $38.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Finish
Uncoated
Max. Depth
0.500"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-140500
Zoro #
G4384861
UPC #
728709137581
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.500"
Shank Dia.
3/16 in
Hole Dia.
.140"
Radius
0.0020"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.1400 in
Min. Bore Dia.
9/64"
Split Length
0.070"
Max. Bore Depth
1/2"
Thread Size
32-56
Neck Dia.
0.1000"
Groove Width
0.0550"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Projection
0.0350 in
Included Angle
60 Degrees
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Threads per Inch
56
Offset Point
0.0200 in
Series
IT
Cutting Application
Threading
Measurement System
Fractional Inch
Center to Cutting Tip
0.0460 in
Min. Teeth per Inch
28
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0460 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.