Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # IT-160400

  • Zoro # G4384886


product price: $35.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Hole Dia.
.160"
Projection
0.0400 in
Max. Depth
0.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-160400
Zoro #
G4384886
UPC #
728709137666
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
.160"
Max. Depth
0.400"
Shank Dia.
3/16 in
Radius
0.0020"
Max. Hole Depth
0.4000 in
Min. Hole Dia.
0.1600 in
Thread Size
27-56
Groove Width
0.0460"
Neck Dia.
0.1150"
Split Length
0.070"
Min. Bore Dia.
0.1600"
Max. Bore Depth
0.400"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0400 in
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Style
Internal Threading Tool
Cutter Material
Carbide
Included Angle
60 Degrees
Max. Threads per Inch
56
Thread Standard
ANSI, Metric 60 Degrees , UN
Min. Teeth per Inch
24
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Right Hand
Cutting Application
Threading
Center to Cutting Tip
0.0666 in
Series
IT
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Offset Point
0.0230 in
Measurement System
Fractional Inch
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.