Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-160250

  • Zoro # G8046071


product price: $36.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Projection
0.0400 in
Max. Depth
0.250"
Hole Dia.
.160"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-160250
Zoro #
G8046071
UPC #
728709138779
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.250"
Hole Dia.
.160"
Shank Dia.
3/16 in
Radius
0.0020"
Min. Hole Dia.
0.1600 in
Max. Hole Depth
1/4 in
Groove Width
0.0460"
Thread Size
24-56
Neck Dia.
0.1150"
Split Length
0.070"
Max. Bore Depth
1/4"
Min. Bore Dia.
0.1600"

Details

Item
Threading Tool
Shank Material
Carbide
Projection
0.0400 in
Style
Internal Threading Tool
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight with Three Flats
Series
ITL
Center to Cutting Tip
0.0660 in
Cutter Material
Carbide
Max. Threads per Inch
56
Thread Standard
ANSI, Metric 60 Degrees , UN
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Fractional Inch
Offset Point
0.0230 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Thread Direction
Left Hand
Min. Teeth per Inch
24
Cutting Application
Threading
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0660 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.