Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-160400

  • Zoro # G8343842


product price: $37.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITL-160400
Zoro #
G8343842
UPC #
728709138793
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Max. Depth
0.400"
Hole Dia.
.160"
Radius
0.0020"
Max. Hole Depth
0.4000 in
Min. Hole Dia.
0.1600 in
Min. Bore Dia.
0.1600"
Neck Dia.
0.1150"
Split Length
0.070"
Thread Size
24-56
Groove Width
0.0460"
Max. Bore Depth
0.400"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0400 in
Style
Internal Threading Tool
Cutting Direction
Right Hand
Series
ITL
Min. Teeth per Inch
24
Measurement System
Fractional Inch
Cutting Application
Threading
Included Angle
60 Degrees
Offset Point
0.0230 in
Center to Cutting Tip
0.0660 in
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Max. Threads per Inch
56
Shank Type - Machining
Straight with Three Flats
Cutter Material
Carbide
Thread Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0660 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.