Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 2 in L, Carbide

  • Mfr # ITL-160500

  • Zoro # G7843753


product price: $40.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Finish
Uncoated
Projection
0.0400 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITL-160500
Zoro #
G7843753
UPC #
728709138816
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.500"
Shank Dia.
3/16 in
Hole Dia.
.160"
Radius
0.0020"
Max. Hole Depth
1/2 in
Min. Hole Dia.
0.1600 in
Max. Bore Depth
1/2"
Min. Bore Dia.
0.1600"
Neck Dia.
0.1150"
Thread Size
24-56
Groove Width
0.0460"
Split Length
0.070"

Details

Item
Threading Tool
Shank Material
Carbide
Finish
Uncoated
Projection
0.0400 in
Cutting Direction
Right Hand
Style
Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Application
Threading
Included Angle
60 Degrees
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Series
ITL
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0660 in
Thread Direction
Left Hand
Cutter Material
Carbide
Max. Threads per Inch
56
Measurement System
Fractional Inch
Thread Standard
ANSI, Metric 60 Degrees , UN
Offset Point
0.0230 in
Min. Teeth per Inch
24
Offset
0.023"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0660 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.