Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-110600X

  • Zoro # G8441431


product price: $42.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Hole Dia.
0.11"
Material
C2 Micrograin Carbide
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-110600X
Zoro #
G8441431
UPC #
728709159491
Country of Origin
United States

Dimensions

Overall Length
2 in
Hole Dia.
0.11"
Shank Dia.
3/16 in
Max. Depth
0.6"
Min. Hole Dia.
0.1100 in
Max. Hole Depth
0.6000 in
Max. Bore Depth
0.600"
Thread Size
40-56
Corner Radius
0.002"
Min. Bore Dia.
0.1100"
Neck Dia.
0.0800"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Projection
0.0300 in
Style
Quick Change Internal Threading Tool
Cutting Direction
Right Hand
Finish
AlTiN Coated
Quick Change
Yes
Overhang
1.0900 in
Offset Point
0.0200 in
Center to Cutting Tip
0.0160 in
Min. Teeth per Inch
32
Coolant Fed
Coolant Through
Primary Material Application ISO Code
M, N, P, S
Finish - Machining
AlTiN
Cutting Application
Threading
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Measurement System
Fractional Inch
Series
QIT
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Cutter Material
Carbide
Max. Threads per Inch
64
Thread Direction
Right Hand
Offset
0.020"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0160 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.