Zoro Homepage

Threading Tool, 2 in L, Carbide

  • Mfr # QIT-230400X

  • Zoro # G8475521


product price: $59.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIT-230400X
Zoro #
G8475521
UPC #
728709160015
Country of Origin
United States

Dimensions

Overall Length
2 in
Max. Depth
0.4"
Shank Dia.
5/16 in
Hole Dia.
0.23"
Max. Hole Depth
0.4000 in
Min. Hole Dia.
0.2300 in
Corner Radius
0.002"
Min. Bore Dia.
0.2300"
Neck Dia.
0.1750"
Max. Bore Depth
0.400"
Thread Size
20-48

Details

Item
Threading Tool
Shank Material
Carbide
Style
Quick Change Internal Threading Tool
Finish
AlTiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Projection
0.0550 in
Min. Teeth per Inch
14
Center to Cutting Tip
0.0740 in
Cutting Application
Threading
Finish - Machining
AlTiN
Thread Standard
ANSI, Metric 60 Degrees , UN
Included Angle
60 Degrees
Max. Threads per Inch
40
Primary Material Application ISO Code
M, N, P, S
Series
QIT
Quick Change
Yes
Primary Material Application
Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Overhang
0.8530 in
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Cutter Material
Carbide
Measurement System
Fractional Inch
Thread Direction
Right Hand
Coolant Fed
Coolant Through
Offset Point
0.0380 in
Offset
0.038"

Description

Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0740 in, Coolant Through, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.