Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Tool, 3 in L, Carbide

  • Mfr # SAT-2000-9

  • Zoro # G8403342


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Max. Depth
2.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-2000-9
Zoro #
G8403342
UPC #
728709176245
Country of Origin
United States

Dimensions

Overall Length
3 in
Max. Depth
2.000"
Shank Dia.
1/2 in
Hole Dia.
.490"
Flat Width
0.0420 in
Min. Hole Dia.
0.4900 in
Max. Hole Depth
2 in
Min. Bore Dia.
0.4900"
Split Length
0.275"
Max. Bore Depth
2"
Groove Width
0.1040"
Neck Dia.
0.3650"

Details

Item
Threading Tool
Shank Material
Carbide
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.1200 in
Measurement System
Fractional Inch
Cutter Material
Carbide
Cutting Application
Threading
Thread Standard
Stub Acme
Center to Cutting Tip
0.2400 in
Offset Point
0.0520 in
Series
SAT
Thread Direction
Right Hand
Max. Threads per Inch
9
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Bright (Uncoated)
Features
Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Included Angle
29 Degrees
Offset
0.052"

Description

Threading Tool, Included Angle 29 Degrees , Carbide, Bright (Uncoated), 0.2400 in, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.