Zoro Homepage

Threading Tool, 57.00mm L, Carbide

  • Mfr # ITM-065115

  • Zoro # G8288646


product price: $39.59
/ea

Key Features

Overall Length
57.00mm
Shank Material
Carbide
Hole Dia.
5.1mm
Cutting Direction
Right Hand
Style
Internal Threading Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITM-065115
Zoro #
G8288646
UPC #
728709139479
Country of Origin
United States

Dimensions

Overall Length
57.00mm
Hole Dia.
5.1mm
Shank Dia.
6.00mm
Max. Depth
15mm
Radius
0.050 mm
Max. Hole Depth
15.00mm
Min. Hole Dia.
5.10mm
Thread Size
1.25-1.75
Split Length
4.50 mm
Min. Bore Dia.
5.100 mm
Neck Dia.
3.680 mm
Groove Width
1.520 mm
Max. Bore Depth
15.00 mm

Details

Item
Threading Tool
Shank Material
Carbide
Cutting Direction
Right Hand
Style
Internal Threading Tool
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
1.32mm
Thread Standard
ANSI, Metric 60 Degrees , UN
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Min. Thread Pitch
1.20mm
Included Angle
60 Degrees
Measurement System
Metric
Cutting Application
Threading
Cutter Material
Carbide
Offset Point
0.76mm
Series
ITM
Center to Cutting Tip
2.10mm
Max. Thread Pitch
1.70mm
Features
Corner Radius Profile, Polished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes the Tool as Rigid as Possible
Offset
0.76 mm

Description

Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 2.10mm, Threading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.