Zoro Homepage

Flex Residential Soft Starter with Bluetooth

  • Mfr # ASY-398-X1S-BLUE

  • Zoro # G516460531


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Height
3.25 in
Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASY-398-X1S-BLUE
Zoro #
G516460531
UPC #
850049469227
Country of Origin
United States

Dimensions

Height
3.25 in
Width
12.25 in

Description

Maximize your AC efficiency with the Micro-Air EasyStart Flex Soft Starter ASY-398-X1S-BL. Designed for single-phase AC units up to 6 tons 12,000-72,000 BTUs, this compact soft starter delivers a 75% reduction in startup current, enabling seamless operation on generators, inverters, or limited power sources-perfect for home AC, rental businesses, or off-grid facilities. Featuring patent-pending adaptive learning technology, the ASY-398-X1S-BL optimizes motor performance, reducing wear and extending equipment life. Its Bluetooth diagnostics, accessible via a free smartphone app, allow your team to troubleshoot issues remotely without disassembly, minimizing downtime and service costs. The 50% smaller enclosure fits tight spaces, simplifying installation with clear instructions and Wago connectors for DIY or professional setups. This soft starter eliminates loud startup noises and light flickering, enhancing guest comfort in Residential or commercial spaces. Advanced fault checks protect compressors from overcurrent or stall issues, ensuring reliability. Ideal for prioritizing energy savings and operational efficiency, the EasyStart Flex transforms AC performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.