Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-060150X

  • Zoro # G8366696


product price: $33.79
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Depth
.150"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-060150X
Zoro #
G8366696
UPC #
728709152805
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Depth
.150"
Shank Dia.
3/16 in
Bore Dia.
.060"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0600 in
Groove Width
0.0700"
Neck Dia.
0.0450"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
AlTiN Coated
Angle
.013"
Material
C2 Micrograin Carbide
Projection
0.0150 in
Center to Cutting Tip
-0.0338 in
Offset Point
-0.0338 in
Cutting Application
Boring
Finish - Machining
AlTiN
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Overhang
0.5900 in
Measurement System
Fractional Inch
Series
QBB
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, -0.0338 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.