Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-080500

  • Zoro # G8179175


product price: $32.65
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Bore Depth
.500"
Bore Dia.
.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-080500
Zoro #
G8179175
UPC #
728709152935
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
3/16 in
Bore Depth
.500"
Bore Dia.
.080"
Min. Bore Dia.
0.0800 in
Max. Bore Depth
1/2 in
Groove Width
0.0700"
Neck Dia.
0.0600"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.020"
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Material
C2 Micrograin Carbide
Projection
0.0200 in
Boring Bar Type
Boring
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Sharp Corner Profile;Split Geometry
Overhang
0.5900 in
Finish - Machining
Bright (Uncoated)
Offset Point
-0.0138 in
Center to Cutting Tip
-0.0138 in
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Series
QBB
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0138 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.