Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # QBB-110300X

  • Zoro # G8369313


product price: $35.15
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Radius
0.0030 in
Material
C2 Micrograin Carbide
Bore Dia.
.110"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBB-110300X
Zoro #
G8369313
UPC #
728709153062
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.0030 in
Bore Dia.
.110"
Bore Depth
.300"
Shank Dia.
3/16 in
Min. Bore Dia.
0.1100 in
Max. Bore Depth
0.3000 in
Corner Radius
0.003"
Neck Dia.
0.0820"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.028"
Finish
AlTiN Coated
Cutting Direction
Right Hand
Projection
0.0280 in
Center to Cutting Tip
0.0163 in
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Offset Point
0.0163 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Overhang
0.5900 in
Series
QBB
Finish - Machining
AlTiN
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0163 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.